Zoro Homepage

Women's Work Pants, 14, Dove Grey, Ripstop

  • Mfr # DWS24P4R-240-14x32

  • Zoro # G916055467


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Material
Ripstop
Gender
Women's
Fit
Relaxed Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS24P4R-240-14x32
Zoro #
G916055467
UPC #
840130543004
Country of Origin
China

Dimensions

Size
14

Details

Material
Ripstop
Gender
Women's
Inseam
32 in
Fit
Relaxed Leg
Color
Dove Grey
Item
Work Pants

Description

Going lighter than weve ever gone before, Anna Trail Pant is a must for outdoor work and play in warm climates. Dove Grey is a lighter hue that staves off sun and disguises dirt, thanks to UPF 50 + sun protection and a plant-based stain + water repellent. Anna Trail Pant is doubly durable thanks to front leg reinforcements with knee pad openings. Tough cuffs keep boots from wearing down the back hem. Nested pockets on the right stack essentials like snacks, tools, or a map perhaps? A left-side pocket keeps your phone from popping out when youre hiking or biking in rough terrain. Speaking of dropping it, Dovetails fan-favorite crotch gusset helps you climb switchbacks to the summit, or squat down to stop and smell the flowers.


  • Hip SlotTM
  • Tool loop
  • Nested pockets
  • Crotch gusset
  • Angled front panels
  • Reinforced knee
  • Kneepad slot
  • Articulated knee
  • Tough cuff
  • PFAS-free water-resistant
  • UPF 50
  • Quick dry technology
  • Stain resist technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.