
Women's Work Pants, 24, Carbon Black, Stretch Canvas
Mfr # DWS24P2C-001-24x30
Zoro # G916055528
product price: $58.99
/eaKey Features
Fit
Straight Leg
Material
Stretch Canvas
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS24P2C-001-24x30
Zoro #
G916055528
UPC #
840130544032
Country of Origin
China
Dimensions
Size
24
Details
Fit
Straight Leg
Color
Carbon Black
Material
Stretch Canvas
Inseam
30 in
Item
Work Pants
Gender
Women's
Description
Dovetail Workwear GO TO Pant is a super versatile pant designed with a fit that works for women of all shapes and sizes. Soft, stretchy cotton blend canvas is paired with all the features you need like reinforced knees with openings for knee pads, a tool loop, and 8 pockets to stash all your essentials. Whether you're tackling a project, running errands, or getting to work, these pants are built to keep up with your day.
- Tool loop
- Nested pockets
- Articulated knee
- Reinforced knee
- Kneepad slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.