Zoro Homepage

Base and Curing Agent, 4 kg, Bottle, Blue Green, Silicone Base, RTV-4136-M

  • Mfr # 4107143

  • Zoro # G1796851


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Color
Blue Green
Application
Kitchen and Bath
Adhesive Grouping
Mold-Making Rubber
Series
RTV-4136-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4107143
Zoro #
G1796851
UPC #
-
Country of Origin
United States

Dimensions

Container Size
4 kg

Details

Item
Base and Curing Agent
Container Type
Bottle
Color
Blue Green
Application
Kitchen and Bath
Adhesive Grouping
Mold-Making Rubber
Series
RTV-4136-M
Working Time
1 hr
Full Cure Time
16 hr
Elongation
250 %
Sealant Base
Silicone
Cure Type
Room Temperature
For Use With
Polyurethanes and Other Casting Plastics
Meets
ASTM
Flash Point
Greater than 212 Degrees F
Begins to Harden
15 min
Application Temp. Range
32 Degrees to 120 Degrees F
Specific Gravity
1.29
Performance Temp. Range
Up to 300 Degrees F
Sealant Properties
Flexible
For Use On Surface Material
Plastic
Minimum Application Temperature
32 Degrees F
Maximum Performance Temperature
300 Degrees F
Resistance Properties
Tear Resistant
Environment
Indoor/Outdoor
Maximum Application Temperature
120 Degrees F

Description

Sealant, Color Blue/Green, Application Kitchen and Bath, Container Size 4 kg, Container Type Bottle, Resistance Properties Tear Resistant, Sealant Properties Flexible, Elongation 250 Percent, Full Cure Time 16 hr, Maximum Performance Temperature 300 Degrees F, Working Time 1 hr, For Use On Surface Material Plastic, Cure Type Room Temperature, Environment Indoor/Outdoor, Flash Point 212 Degrees F, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.