Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Great Stuff Foam Sealant, Yellow, 12 oz, Aerosol Can

  • Mfr # 175437

  • Zoro # G215054383


product price: $13.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175437
Zoro #
G215054383
UPC #
74985004803
Country of Origin
United States

Description

Low-pressure build that forms a durable, air-tight and water-resistant seal between a window or door frame and its rough opening without bowing or bending the window frames. Also can be used for filling and sealing other areas where low-pressure flexible foam is desirable. One 12 oz can foams up to six average sized residential windows 36 ft x 60 in, 3/8 in W gap and 1 in D. Repels and deflects water. Tack free in 8 mins. Trims within 1 hr. Flexible foam permits expansion and contraction. Paintable, sandable and stainable. Yellow colored foam. Conforms to ASTM and AAMA standards.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.