Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOWFROST SELECT 30 BLUE - 5 GALLON PAIL

  • Mfr # 9990821

  • Zoro # G916093551


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Glycol Inhibition
Inhibited
Container Color
White
Boiling Point
216 Degrees F
Volume
5 gal
Standards
29CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9990821
Zoro #
G916093551
UPC #
810138570425
Country of Origin
United States

Details

Glycol Inhibition
Inhibited
Container Color
White
Boiling Point
216 Degrees F
Volume
5 gal
Standards
29CFR 1910.1200
Freeze Protection Temperature
19.4 Degrees F
Container Type
Pail
pH Level
Alkaline
Operating Temperature - Minimum
-49 Degrees F
Series
DOWFROST
Freeze Protectant
Propylene Glycol
Food Grade
Food Safe
Burst Protection Temperature
19.4 Degrees F
Fluid Color
Blue
Corrosion Protection Concentration - Minimum
25 %
Concentration
30 %
Item
Heat Transfer Fluid
Product Type
Heat Transfer Fluid
Operating Temperature - Maximum
248 Degrees F
For Fluid
Water
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.