Zoro Homepage

DOWFROST SELECT35GLYCOL-CLEAR-265GALTOTE

  • Mfr # 9991019

  • Zoro # G616093554


product price: $3,037.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Operating Temperature - Maximum
248 Degrees F
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protectant
Propylene Glycol
pH Level
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9991019
Zoro #
G616093554
UPC #
810138570883
Country of Origin
United States

Details

Container Type
Tote
Item
Heat Transfer Fluid
Operating Temperature - Maximum
248 Degrees F
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protectant
Propylene Glycol
pH Level
Alkaline
Burst Protection Temperature
19.4 Degrees F
Freeze Protection Temperature
19.4 Degrees F
Glycol Inhibition
Inhibited
Volume
275 gal
Series
DOWFROST
Standards
29CFR 1910.1200
Corrosion Protection Concentration - Minimum
25 %
Concentration
96 %
Container Color
White
Food Grade
Food Safe
Boiling Point
217 Degrees F
For Fluid
Water
Fluid Color
Clear
Operating Temperature - Minimum
-49 Degrees F
Product Type
Heat Transfer Fluid

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.