Zoro Homepage

Freeze Protectant, Blue, 5 gal, Pail

  • Mfr # 9995005

  • Zoro # G110087837


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Size
5 gal
Temp. Range
-60 Degrees to 350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9995005
Zoro #
G110087837
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Freeze Protectant
Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Temp. Range
-60 Degrees to 350 Degrees F
Container Type
Pail
Volume
5 gal
Freeze Protectant
Propylene Glycol
Glycol Inhibition
Inhibited
Concentration
92 %
Boiling Point
338 Degrees F
Product Type
Freeze Protectant
Operating Temperature - Minimum
-60 Degrees F
Freeze Protection Temperature
-60 Degrees F
Burst Protection Temperature
-100 Degrees F
Corrosion Protection Concentration - Minimum
8 %
Fluid Color
Blue
Operating Temperature - Maximum
350 Degrees F

Description

Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 350 Degrees F, Color Blue, Refrigeration Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.