Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freeze Protectant, Blue, 55 gal, Drum

  • Mfr # 9995000

  • Zoro # G110087783


product price: $2,466.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Size
55 gal
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9995000
Zoro #
G110087783
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal

Details

Item
Freeze Protectant
Application
Refrigeration Systems
Color
Blue
Series
DOWCAL 200
Container Type
Drum
Temp. Range
-60 Degrees to 350 Degrees F
Product Type
Freeze Protectant
Burst Protection Temperature
-100 Degrees F
Boiling Point
338 Degrees F
Volume
55 gal
Freeze Protection Temperature
-60 Degrees F
Concentration
92 %
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Glycol Inhibition
Inhibited
Fluid Color
Blue
Corrosion Protection Concentration - Minimum
8 %
Freeze Protectant
Propylene Glycol

Description

Freeze Protectant, 55 gal, Temp. Range -60 Degrees to 350 Degrees F, Color Blue, Refrigeration Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.