Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freeze Protectant, Clear, 5 gal, Pail

  • Mfr # 9990320

  • Zoro # G410087797


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Application
Refrigeration Systems
Color
Clear
Series
DOWFROST(TM)
Size
5 gal
Temp. Range
-60 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9990320
Zoro #
G410087797
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Freeze Protectant
Application
Refrigeration Systems
Color
Clear
Series
DOWFROST(TM)
Temp. Range
-60 Degrees to 250 Degrees F
Container Type
Pail
Product Type
Freeze Protectant
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
250 Degrees F
Volume
5 gal
Corrosion Protection Concentration - Minimum
4 %
Freeze Protectant
Propylene Glycol
Food Grade
Food Safe
Freeze Protection Temperature
-60 Degrees F
Burst Protection Temperature
-100 Degrees F
Concentration
96 %
Boiling Point
306 Degrees F
Fluid Color
Clear
Glycol Inhibition
Inhibited

Description

Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 250 Degrees F, Color Clear, Refrigeration Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.