
Freeze Protectant, Clear, 55 gal, Drum
Mfr # 9990220
Zoro # G010087821
product price: $1,851.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Application
Refrigeration Systems
Color
Clear
Series
DOWFROST(TM)
Size
55 gal
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9990220
Zoro #
G010087821
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Freeze Protectant
Application
Refrigeration Systems
Color
Clear
Series
DOWFROST(TM)
Container Type
Drum
Temp. Range
-60 Degrees to 250 Degrees F
Freeze Protection Temperature
-60 Degrees F
Burst Protection Temperature
-100 Degrees F
Operating Temperature - Maximum
250 Degrees F
Volume
55 gal
Corrosion Protection Concentration - Minimum
4 %
Freeze Protectant
Propylene Glycol
Food Grade
Food Safe
Glycol Inhibition
Inhibited
Operating Temperature - Minimum
-60 Degrees F
Concentration
96 %
Fluid Color
Clear
Boiling Point
306 Degrees F
Product Type
Freeze Protectant
Description
Freeze Protectant, 55 gal, Temp. Range -60 Degrees to 250 Degrees F, Color Clear, Refrigeration Systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.