Zoro Homepage

Freeze Protectant, Yellow, 1 gal, Bottle

  • Mfr # 9992103

  • Zoro # G810087809


product price: $45.29
/ea

Key Features

Application
Refrigeration Systems
Color
Yellow
Series
DOWFROST(TM) HD
Size
1 gal
Temp. Range
-60 Degrees to 325 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9992103
Zoro #
G810087809
UPC #
859220004936
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Freeze Protectant
Application
Refrigeration Systems
Color
Yellow
Series
DOWFROST(TM) HD
Temp. Range
-60 Degrees to 325 Degrees F
Container Type
Bottle
Glycol Inhibition
Inhibited
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-100 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Corrosion Protection Concentration - Minimum
6 %
Concentration
94 %
Product Type
Freeze Protectant
Boiling Point
306 Degrees F
Fluid Color
Yellow
Volume
1 gal
Freeze Protection Temperature
-60 Degrees F
Operating Temperature - Maximum
325 Degrees F

Description

Freeze Protectant, 1 gal, Temp. Range -60 Degrees to 325 Degrees F, Color Yellow, Refrigeration Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.