
Freeze Protectant, Yellow, 5 gal, Pail
Mfr # 9992102
Zoro # G110087738
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Application
Refrigeration Systems
Color
Yellow
Series
DOWFROST(TM) HD
Size
5 gal
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9992102
Zoro #
G110087738
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Freeze Protectant
Application
Refrigeration Systems
Color
Yellow
Series
DOWFROST(TM) HD
Container Type
Pail
Temp. Range
-60 Degrees to 325 Degrees F
Freeze Protection Temperature
-60 Degrees F
Burst Protection Temperature
-100 Degrees F
Boiling Point
306 Degrees F
Freeze Protectant
Propylene Glycol
Concentration
94 %
Operating Temperature - Maximum
325 Degrees F
Product Type
Freeze Protectant
Volume
5 gal
Operating Temperature - Minimum
-60 Degrees F
Fluid Color
Yellow
Corrosion Protection Concentration - Minimum
6 %
Glycol Inhibition
Inhibited
Description
Freeze Protectant, 5 gal, Temp. Range -60 Degrees to 325 Degrees F, Color Yellow, Refrigeration Systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.