
Freeze Protectant, Yellow, 55 gal, Drum
Mfr # 9992101
Zoro # G310087767
product price: $1,760.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Application
Refrigeration Systems
Color
Yellow
Series
DOWFROST(TM) HD
Size
55 gal
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9992101
Zoro #
G310087767
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Freeze Protectant
Application
Refrigeration Systems
Color
Yellow
Series
DOWFROST(TM) HD
Container Type
Drum
Temp. Range
-60 Degrees to 325 Degrees F
Operating Temperature - Maximum
325 Degrees F
Product Type
Freeze Protectant
Burst Protection Temperature
-100 Degrees F
Concentration
94 %
Boiling Point
306 Degrees F
Volume
55 gal
Corrosion Protection Concentration - Minimum
6 %
Glycol Inhibition
Inhibited
Operating Temperature - Minimum
-60 Degrees F
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
-60 Degrees F
Fluid Color
Yellow
Description
Freeze Protectant, 55 gal, Temp. Range -60 Degrees to 325 Degrees F, Color Yellow, Refrigeration Systems
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.