Heat Transfer Fluid, 265 gal, Tote
Mfr # 9990222
Zoro # G416093549
product price: $7,132.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Boiling Point
217 Degrees F
Freeze Protection Temperature
19.4 Degrees F
Container Color
White
Product Type
Heat Transfer Fluid
Fluid Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9990222
Zoro #
G416093549
UPC #
810138570272
Country of Origin
United States
Details
Boiling Point
217 Degrees F
Freeze Protection Temperature
19.4 Degrees F
Container Color
White
Item
Heat Transfer Fluid
Product Type
Heat Transfer Fluid
Fluid Color
Blue
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Glycol Inhibition
Inhibited
Volume
265 gal
Freeze Protectant
Propylene Glycol
Series
DOWFROST
Standards
29CFR 1910.1200
For Fluid
Water
Food Grade
Food Safe
Burst Protection Temperature
19.4 Degrees F
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-49 Degrees F
Container Type
Tote
Concentration
96 %
pH Level
Alkaline
Corrosion Protection Concentration - Minimum
25 %
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.