Heat Transfer Fluid, 265 gal, Tote
Mfr # 9990519
Zoro # G216093558
product price: $5,242.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Freeze Protection Temperature
19.4 Degrees F
Container Color
White
Glycol Inhibition
Inhibited
Operating Temperature - Maximum
248 Degrees F
Series
DOWFROST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9990519
Zoro #
G216093558
UPC #
810138570906
Country of Origin
United States
Details
Freeze Protection Temperature
19.4 Degrees F
Container Color
White
Glycol Inhibition
Inhibited
Operating Temperature - Maximum
248 Degrees F
Series
DOWFROST
Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Minimum
-49 Degrees F
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Standards
29CFR 1910.1200
Fluid Color
Blue
Container Type
Tote
Concentration
96 %
Freeze Protectant
Propylene Glycol
Boiling Point
230 Degrees F
Item
Heat Transfer Fluid
pH Level
Alkaline
Food Grade
Food Safe
Volume
275 gal
Burst Protection Temperature
19.4 Degrees F
Product Type
Heat Transfer Fluid
For Fluid
Water
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.