Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, 265 gal, Tote

  • Mfr # 9990922

  • Zoro # G416093556


product price: $2,686.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Fluid Color
Blue
Operating Temperature - Maximum
248 Degrees F
Standards
29CFR 1910.1200
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protection Temperature
19.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9990922
Zoro #
G416093556
UPC #
810138570876
Country of Origin
United States

Details

Fluid Color
Blue
Operating Temperature - Maximum
248 Degrees F
Standards
29CFR 1910.1200
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protection Temperature
19.4 Degrees F
pH Level
Alkaline
Product Type
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Concentration
96 %
For Fluid
Water
Boiling Point
216 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Volume
275 gal
Operating Temperature - Minimum
-49 Degrees F
Container Type
Tote
Glycol Inhibition
Inhibited
Series
DOWFROST
Food Grade
Food Safe
Item
Heat Transfer Fluid
Burst Protection Temperature
19.4 Degrees F
Container Color
White

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.