Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, 265 gal, Tote

  • Mfr # 9991122

  • Zoro # G816093545


product price: $3,037.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protectant
Propylene Glycol
Fluid Color
Blue
For Fluid
Water
Standards
29CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9991122
Zoro #
G816093545
UPC #
810138570395
Country of Origin
United States

Details

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protectant
Propylene Glycol
Fluid Color
Blue
For Fluid
Water
Standards
29CFR 1910.1200
Operating Temperature - Maximum
248 Degrees F
Glycol Inhibition
Inhibited
Food Grade
Food Safe
Boiling Point
217 Degrees F
Volume
275 gal
Burst Protection Temperature
19.4 Degrees F
Container Type
Tote
Container Color
White
Item
Heat Transfer Fluid
Product Type
Heat Transfer Fluid
pH Level
Alkaline
Concentration
96 %
Operating Temperature - Minimum
-49 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Series
DOWFROST
Freeze Protection Temperature
19.4 Degrees F

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.