Zoro Homepage

Heat Transfer Fluid, 265 gal, Tote

  • Mfr # 9992100

  • Zoro # G516093548


product price: $7,011.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

pH Level
Alkaline
Fluid Color
Yellow
Glycol Inhibition
Inhibited
For Fluid
Water
Operating Temperature - Maximum
325.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9992100
Zoro #
G516093548
UPC #
810138570456
Country of Origin
United States

Details

pH Level
Alkaline
Fluid Color
Yellow
Glycol Inhibition
Inhibited
Item
Heat Transfer Fluid
For Fluid
Water
Operating Temperature - Maximum
325.4 Degrees F
Container Type
Tote
Series
DOWFROST HD
Corrosion Protection Concentration - Minimum
25 %
Application
Closed Loop HVAC Systems
Concentration
94 %
Freeze Protectant
Propylene Glycol
Product Type
Heat Transfer Fluid
Container Color
White
Operating Temperature - Minimum
-50.8 Degrees F
Burst Protection Temperature
-99.4 Degrees F
Boiling Point
217 Degrees F
Volume
265 gal
Standards
29CFR 1910.1200
Freeze Protection Temperature
-59.8 Degrees F

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.