Heat Transfer Fluid, 265 gal, Tote
Mfr # 9992115
Zoro # G816093576
product price: $2,376.99
/eaKey Features
Operating Temperature - Minimum
-50.8 Degrees F
For Fluid
Water
Volume
275 gal
Freeze Protection Temperature
-59.8 Degrees F
pH Level
Alkaline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9992115
Zoro #
G816093576
UPC #
810138570692
Country of Origin
United States
Details
Operating Temperature - Minimum
-50.8 Degrees F
For Fluid
Water
Volume
275 gal
Freeze Protection Temperature
-59.8 Degrees F
pH Level
Alkaline
Container Color
White
Container Type
Tote
Boiling Point
215.6 Degrees F
Product Type
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Corrosion Protection Concentration - Minimum
25 %
Glycol Inhibition
Inhibited
Item
Heat Transfer Fluid
Burst Protection Temperature
-99.4 Degrees F
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Operating Temperature - Maximum
325.4 Degrees F
Fluid Color
Yellow
Series
DOWFROST HD
Standards
29CFR 1910.1200
Concentration
33 %
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.