Heat Transfer Fluid, 265 gal, Tote
Mfr # 9992120
Zoro # G616093547
product price: $2,995.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Boiling Point
217 Degrees F
Operating Temperature - Minimum
-50.8 Degrees F
Freeze Protection Temperature
-59.8 Degrees F
Burst Protection Temperature
-99.4 Degrees F
For Fluid
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9992120
Zoro #
G616093547
UPC #
810138570661
Country of Origin
United States
Details
Boiling Point
217 Degrees F
Operating Temperature - Minimum
-50.8 Degrees F
Freeze Protection Temperature
-59.8 Degrees F
Burst Protection Temperature
-99.4 Degrees F
For Fluid
Water
Item
Heat Transfer Fluid
Application
Closed Loop HVAC Systems
Container Color
White
Volume
275 gal
Container Type
Tote
Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Maximum
325.4 Degrees F
Concentration
39 %
Standards
29CFR 1910.1200
Series
DOWFROST HD
pH Level
Alkaline
Product Type
Heat Transfer Fluid
Fluid Color
Yellow
Glycol Inhibition
Inhibited
Freeze Protectant
Propylene Glycol
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.