Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, 265 gal, Tote

  • Mfr # 9992155

  • Zoro # G916093544


product price: $5,011.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Boiling Point
217 Degrees F
Container Type
Tote
Concentration
96 %
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9992155
Zoro #
G916093544
UPC #
810138570487
Country of Origin
United States

Details

Boiling Point
217 Degrees F
Container Type
Tote
Concentration
96 %
Glycol Inhibition
Inhibited
Item
Heat Transfer Fluid
Corrosion Protection Concentration - Minimum
25 %
Volume
265 gal
Freeze Protection Temperature
-59.8 Degrees F
Operating Temperature - Minimum
-50.8 Degrees F
Product Type
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Standards
29CFR 1910.1200
Application
Closed Loop HVAC Systems
pH Level
Alkaline
Burst Protection Temperature
-99.4 Degrees F
Container Color
White
For Fluid
Water
Series
DOWFROST HD
Fluid Color
Yellow
Operating Temperature - Maximum
325.4 Degrees F

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.