Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, 5 gal, Pail

  • Mfr # 9990820

  • Zoro # G116093559


product price: $74.39
/ea

Key Features

Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Maximum
248 Degrees F
Glycol Inhibition
Inhibited
Concentration
96 %
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9990820
Zoro #
G116093559
UPC #
810138570265
Country of Origin
United States

Details

Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Maximum
248 Degrees F
Glycol Inhibition
Inhibited
Concentration
96 %
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Freeze Protection Temperature
19.4 Degrees F
Boiling Point
216 Degrees F
Product Type
Heat Transfer Fluid
Container Color
White
Series
DOWFROST
Operating Temperature - Minimum
-49 Degrees F
pH Level
Alkaline
Freeze Protectant
Propylene Glycol
Standards
29CFR 1910.1200
Food Grade
Food Safe
Volume
5 gal
Fluid Color
Clear
Item
Heat Transfer Fluid
Burst Protection Temperature
19.4 Degrees F
Container Type
Pail
For Fluid
Water

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.