Heat Transfer Fluid, 5 gal, Pail
Mfr # 9991020
Zoro # G716093546
product price: $87.39
/eaKey Features
Container Color
White
Corrosion Protection Concentration - Minimum
25 %
Freeze Protectant
Propylene Glycol
Product Type
Heat Transfer Fluid
For Fluid
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9991020
Zoro #
G716093546
UPC #
810138570241
Country of Origin
United States
Details
Container Color
White
Corrosion Protection Concentration - Minimum
25 %
Freeze Protectant
Propylene Glycol
Item
Heat Transfer Fluid
Product Type
Heat Transfer Fluid
For Fluid
Water
Concentration
96 %
Burst Protection Temperature
19.4 Degrees F
Fluid Color
Clear
Container Type
Pail
Standards
29CFR 1910.1200
Food Grade
Food Safe
Volume
5 gal
Freeze Protection Temperature
19.4 Degrees F
Operating Temperature - Minimum
-49 Degrees F
pH Level
Alkaline
Operating Temperature - Maximum
248 Degrees F
Series
DOWFROST
Glycol Inhibition
Inhibited
Boiling Point
217 Degrees F
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.