Heat Transfer Fluid, 5 gal, Pail
Mfr # 9992122
Zoro # G616093578
product price: $79.89
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Application
Closed Loop HVAC Systems
Container Type
Pail
Fluid Color
Yellow
Burst Protection Temperature
-99.4 Degrees F
Glycol Inhibition
Inhibited
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9992122
Zoro #
G616093578
UPC #
810138570685
Country of Origin
United States
Details
Application
Closed Loop HVAC Systems
Container Type
Pail
Fluid Color
Yellow
Burst Protection Temperature
-99.4 Degrees F
Glycol Inhibition
Inhibited
Standards
29CFR 1910.1200
pH Level
Alkaline
Operating Temperature - Minimum
-50.8 Degrees F
Freeze Protection Temperature
-59.8 Degrees F
Boiling Point
217 Degrees F
Concentration
39 %
Volume
5 gal
Series
DOWFROST HD
Corrosion Protection Concentration - Minimum
25 %
Freeze Protectant
Propylene Glycol
Container Color
White
Product Type
Heat Transfer Fluid
Operating Temperature - Maximum
325.4 Degrees F
Item
Heat Transfer Fluid
For Fluid
Water
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.