Heat Transfer Fluid, 55 gal, Drum
Mfr # 9990921
Zoro # G716093553
product price: $586.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
For Fluid
Water
Glycol Inhibition
Inhibited
Burst Protection Temperature
19.4 Degrees F
Food Grade
Food Safe
Container Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9990921
Zoro #
G716093553
UPC #
810138570425
Country of Origin
United States
Details
For Fluid
Water
Glycol Inhibition
Inhibited
Burst Protection Temperature
19.4 Degrees F
Food Grade
Food Safe
Container Color
Blue
Fluid Color
Blue
Volume
55 gal
Freeze Protectant
Propylene Glycol
Operating Temperature - Minimum
-49 Degrees F
Operating Temperature - Maximum
248 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Container Type
Drum
Item
Heat Transfer Fluid
Concentration
96 %
pH Level
Alkaline
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Standards
29CFR 1910.1200
Product Type
Heat Transfer Fluid
Series
DOWFROST
Freeze Protection Temperature
19.4 Degrees F
Boiling Point
216 Degrees F
Description
Heat Transfer Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.