Zoro Homepage

Heat Transfer Fluid, 55 gal, Drum

  • Mfr # 9991120

  • Zoro # G016093550


product price: $631.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
For Fluid
Water
Series
DOWFROST
pH Level
Alkaline
Corrosion Protection Concentration - Minimum
25 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9991120
Zoro #
G016093550
UPC #
810138570234
Country of Origin
United States

Details

Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
For Fluid
Water
Series
DOWFROST
Item
Heat Transfer Fluid
pH Level
Alkaline
Corrosion Protection Concentration - Minimum
25 %
Freeze Protection Temperature
19.4 Degrees F
Food Grade
Food Safe
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
19.4 Degrees F
Container Color
Blue
Operating Temperature - Minimum
-49 Degrees F
Operating Temperature - Maximum
248 Degrees F
Product Type
Heat Transfer Fluid
Glycol Inhibition
Inhibited
Fluid Color
Clear
Boiling Point
217 Degrees F
Volume
55 gal
Concentration
96 %
Container Type
Drum
Standards
29CFR 1910.1200

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.