Zoro Homepage

Heat Transfer Fluid, 55 gal, Drum

  • Mfr # 9992116

  • Zoro # G416093563


product price: $581.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Concentration
33 %
Freeze Protectant
Propylene Glycol
Application
Closed Loop HVAC Systems
Operating Temperature - Maximum
325.4 Degrees F
Standards
29CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9992116
Zoro #
G416093563
UPC #
810138570708
Country of Origin
United States

Details

Concentration
33 %
Freeze Protectant
Propylene Glycol
Application
Closed Loop HVAC Systems
Operating Temperature - Maximum
325.4 Degrees F
Item
Heat Transfer Fluid
Standards
29CFR 1910.1200
Burst Protection Temperature
-99.4 Degrees F
Container Type
Drum
Volume
55 gal
Product Type
Heat Transfer Fluid
For Fluid
Water
Boiling Point
217 Degrees F
pH Level
Alkaline
Freeze Protection Temperature
-59.8 Degrees F
Container Color
Blue
Glycol Inhibition
Inhibited
Series
DOWFROST
Operating Temperature - Minimum
-50.8 Degrees F
Fluid Color
Yellow
Corrosion Protection Concentration - Minimum
25 %

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.