Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, 55 gal, Drum

  • Mfr # 9992121

  • Zoro # G016093543


product price: $625.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Product Type
Heat Transfer Fluid
Glycol Inhibition
Inhibited
Application
Closed Loop HVAC Systems
Container Type
Drum
Operating Temperature - Maximum
325.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9992121
Zoro #
G016093543
UPC #
810138570678
Country of Origin
United States

Details

Item
Heat Transfer Fluid
Product Type
Heat Transfer Fluid
Glycol Inhibition
Inhibited
Application
Closed Loop HVAC Systems
Container Type
Drum
Operating Temperature - Maximum
325.4 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Standards
29CFR 1910.1200
Fluid Color
Yellow
Freeze Protection Temperature
-59.8 Degrees F
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-99.4 Degrees F
Volume
55 gal
Series
DOWFROST HD
Boiling Point
217 Degrees F
Operating Temperature - Minimum
-50.8 Degrees F
For Fluid
Water
pH Level
Alkaline
Concentration
39 %
Container Color
Blue

Description

Heat Transfer Fluid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.