Heat Transfer Fluid
- Mfr # 99092000
- Zoro # G421915782
product price:Â
$
2,085.99
/ea
Key Features
Corrosion Protection Concentration - Minimum
30 %
Fluid Color
Pink
Volume
55 gal
Product Type
Heat Transfer Fluid
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99092000
- Zoro #
- G421915782
- UPC #
- -
- Country of Origin
- United States
Details
- Corrosion Protection Concentration - Minimum
- 30 %
- Fluid Color
- Pink
- Volume
- 55 gal
- Product Type
- Heat Transfer Fluid
- Operating Temperature - Minimum
- -20 Degrees F
- Concentration
- 95.5 %
- Food Grade
- Food Safe
- pH Level
- Alkaline
- Standards
- 21 CFR §184.1666, FCC (Food Chemicals Codex), NSF HT-1, USP (United States Pharmacopeia)
- Container Type
- Drum
- Freeze Protectant
- Ethylene Glycol
- Container Color
- Blue
- Glycol Inhibition
- Inhibited
- Item
- Heat Transfer Fluid
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- DOWTHERM
- For Fluid
- Water
- Freeze Protection Temperature
- -60 Degrees F
- Application
- Floating Storage and Regasification Unit (FSRU), HVAC, Pharmaceutical
- Burst Protection Temperature
- -100 Degrees F
Description
Heat Transfer Fluid, Floating Storage and Regasification Unit (FSRU), HVAC, Pharmaceutical
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.