Heat Transfer Fluid, Yellow, Drum, 55 gal
Mfr # 9996002
Zoro # G516045301
product price: $1,262.99
/eaKey Features
Freeze Protectant
Propylene Glycol
Fluid Color
Yellow
Application
Computer Cooling Systems
Series
Dowfrost
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9996002
Zoro #
G516045301
UPC #
810138570913
Country of Origin
United States
Details
Item
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Fluid Color
Yellow
Application
Computer Cooling Systems
Series
Dowfrost
Container Type
Drum
Volume
55 gal
Freeze Protection Temperature
14 Degrees F
Product Type
Heat Transfer Fluid
Glycol Inhibition
Inhibited
Operating Temperature - Minimum
0 Degrees F
Burst Protection Temperature
-100 Degrees F
Concentration
25 %
Operating Temperature - Maximum
195 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Boiling Point
214.5 Degrees F
Food Grade
Not Food Safe
Description
Heat Transfer Fluid, Computer Cooling Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.