Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Transfer Fluid, Yellow, Pail, 5 gal

  • Mfr # 9996003

  • Zoro # G416045258


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Glycol Inhibition
Inhibited
Fluid Color
Yellow
Product Type
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9996003
Zoro #
G416045258
UPC #
810138570869
Country of Origin
United States

Details

Glycol Inhibition
Inhibited
Fluid Color
Yellow
Product Type
Heat Transfer Fluid
Freeze Protectant
Propylene Glycol
Freeze Protection Temperature
14 Degrees F
Application
Computer Cooling Systems
Container Type
Pail
Series
Dowfrost
Item
Heat Transfer Fluid
Volume
5 gal
Operating Temperature - Minimum
0 Degrees F
Boiling Point
214.5 Degrees F
Food Grade
Not Food Safe
Corrosion Protection Concentration - Minimum
25 %
Operating Temperature - Maximum
195 Degrees F
Burst Protection Temperature
-100 Degrees F
Concentration
25 %

Description

Heat Transfer Fluid, Computer Cooling Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.