Zoro Homepage

Heat Transfer Fluid, Yellow, Tote, 265 gal

  • Mfr # 9996005

  • Zoro # G816045292


product price: $6,379.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Freeze Protection Temperature
14 Degrees F
Volume
265 gal
Freeze Protectant
Propylene Glycol
Series
Dowfrost
Container Type
Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9996005
Zoro #
G816045292
UPC #
810138570760
Country of Origin
United States

Details

Freeze Protection Temperature
14 Degrees F
Volume
265 gal
Freeze Protectant
Propylene Glycol
Series
Dowfrost
Container Type
Tote
Product Type
Heat Transfer Fluid
Application
Computer Cooling Systems
Glycol Inhibition
Inhibited
Fluid Color
Yellow
Item
Heat Transfer Fluid
Operating Temperature - Maximum
195 Degrees F
Corrosion Protection Concentration - Minimum
25 %
Food Grade
Not Food Safe
Concentration
25 %
Operating Temperature - Minimum
0 Degrees F
Burst Protection Temperature
-100 Degrees F
Boiling Point
214.5 Degrees F

Description

Heat Transfer Fluid, Computer Cooling Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.