SELECT 35GLYCOLBLUE55GALLONDRUM
Mfr # 9991121
Zoro # G116093580
product price:Â $1,277.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Drum
Freeze Protectant
Propylene Glycol
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
25 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9991121
Zoro #
G116093580
UPC #
-
Country of Origin
United States
Details
Application
Freeze and Burst Protection of Pipes, Secondary Heating and Cooling, Deicing, Defrosting, and Dehumidifying
Container Type
Drum
Freeze Protectant
Propylene Glycol
Glycol Inhibition
Inhibited
Corrosion Protection Concentration - Minimum
25 %
Concentration
96 %
Product Type
Heat Transfer Fluid
Boiling Point
217 Degrees F
Freeze Protection Temperature
19.4 Degrees F
Container Color
Blue
Standards
29CFR 1910.1200
Food Grade
Food Safe
Item
Heat Transfer Fluid
Operating Temperature - Minimum
-49 Degrees F
Operating Temperature - Maximum
248 Degrees F
Burst Protection Temperature
19.4 Degrees F
pH Level
Alkaline
Volume
55 gal
For Fluid
Water
Fluid Color
Blue
Series
DOWFROST
Description
Heat Transfer Fluid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.