Shop DOWLING MAGNETS
See all product information
Create Account
Double-Sided Magnetic Dry-Erase Board, Lined-Ruled/Blank, 12" x 8.75", 2PK
- Mfr # 7200025
- Zoro # G223724094
product price:Â
$
19.79
/pk of 2, $9.90/ea
Key Features
Includes
2 Magnetic Dry Erase Boards
Board Frame Material
Composite wood, Metal, Plastic
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7200025
- Zoro #
- G223724094
- UPC #
- 194629162420
- Country of Origin
- China
- Includes
- 2 Magnetic Dry Erase Boards
- Board Frame Material
- Composite wood, Metal, Plastic
- Board Color
- White
Description
Maximize learning and creativity with this double-sided magnetic dry-erase board, designed to offer twice the workspace in a slim, durable format perfect for students. Measuring 12" x 8.75", one side features line ruling for handwriting practice, while the other side is blank-ideal for drawing, math, or freeform activities. Its magnetic-receptive surface works great with magnetic manipulatives and dry-erase markers (sold separately), making it a versatile tool for classroom centers, at-home learning, or on-the-go use. Built to withstand everyday use, this board is ideal for ages 3 and up and supports hands-on learning for Grades PreK+. Sold as a pack of 2 dry-erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.