Zoro Homepage

Foam Fun Magnets Bundle

  • Mfr # FOAMFUN

  • Zoro # G516513879


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Includes
200 Pattern Block Magnets, 80 Block Magnets (62 Numbers And 18 Operational Signs), 8 Complete Tangram Puzzles (56 Pieces), 112 Foam Fun Magnet Lowercase Letters, 112 Foam Fun Magnet Uppercase Letters
Recommended Age
4+ years
Color
Multicolor
Material
Foam, Magnet, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOAMFUN
Zoro #
G516513879
UPC #
194629142651
Country of Origin
China

Details

Recommended Grade
Grade PK+
Includes
200 Pattern Block Magnets, 80 Block Magnets (62 Numbers And 18 Operational Signs), 8 Complete Tangram Puzzles (56 Pieces), 112 Foam Fun Magnet Lowercase Letters, 112 Foam Fun Magnet Uppercase Letters
Recommended Age
4+ years
Color
Multicolor
Material
Foam, Magnet, Plastic

Description

The Foam Fun Magnets Bundle is a comprehensive kit designed to engage young minds in hands-on learning and exploration. This bundle includes four sets of versatile magnetic foam shapes, letters, numbers, and tangrams, providing endless opportunities for creative play and skill development. The Pattern Block Magnets set features 200 magnetic pieces in six shapes and colors, perfect for identifying, describing, and comparing 2-D shapes. The Number Magnets set includes 62 numbers and 18 operational signs, backed with flexible magnet material for a strong hold on any magnetic surface. Our Magnet Tangrams set of 56 pieces, 8 complete tangrams, encourages children to develop important math, problem-solving, and thinking skills through the creation of their own patterns and pictures using seven geometrical Tangram shapes. Lastly, the Foam Fun Magnet Letters Red & Blue Bundle features uppercase and lowercase letters, color-coded to help kids differentiate vowels from consonants, facilitating phonics and word-building activities. With a total of 224 letters and a variety of shapes and numbers, this bundle is packed with fun and educational value, providing hours of interactive learning for children at home or in the classroom. The Foam Fun Magnets Bundle is the ultimate educational resource, fostering creativity, critical thinking, and literacy and numeracy skills in children of all ages.


  • Pattern Block Magnets: Ideal for identifying, describing, and comparing 2-D shapes, with 200 magnetic pieces in six shapes and colors.
  • Number Magnets: Strong hold on any magnetic surface, washable, and easy to handle, with 62 numbers and 18 operational signs included.
  • Magnet Tangrams Pieces: Encourages math, problem-solving, and thinking skills development, with eight complete Tangrams and 56 pieces total.
  • Magnet Letters Red & Blue Bundle: Color-coded sets for easy differentiation of vowels and consonants, perfect for phonics and word-building activities, with 224 magnetic letters included.
  • Convenient Storage and Activity Booklets: Each set comes packed in a handy storage bucket, along with colorful booklets full of fun activities to enhance learning and play.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.