Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iron Filings Variety, PK3

  • Mfr # 731050

  • Zoro # G4113100


product price: $15.49
/pk 3, $5.16/ea

Key Features

Material
Iron, Plastic
Color
Black
Recommended Age
6+ Years
Recommended Grade
Grade 1+
Includes
(3) 12oz. Jars of iron filing, 1 activity guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
731050
Zoro #
G4113100
UPC #
94051310508
Country of Origin
China

Details

Material
Iron, Plastic
Color
Black
Recommended Age
6+ Years
Recommended Grade
Grade 1+
Includes
(3) 12oz. Jars of iron filing, 1 activity guide

Description

Go beyond standard iron filings! Get three different results in your STEAM magnetism experiments! Includes three jars, each with a different particle size of iron filings: FINE/100 mesh, MEDIUM/40 mesh, and COARSE/20 mesh. Each jar features a convenient, twist-top shaker lid with four options (sprinkle, sprinkle more, pour, or screw off the entire top). Reusable--put clean filings back into the jar. Each pack includes three jars (12 oz. each of 100% pure iron) plus an activity sheet with 5 cool STEAM activities. Shrink wrapped to prevent spills in stores and shipping. For ages 6+, grades 1+.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.