Zoro Homepage

North-South Bar Magnets, 1.19" x 0.31", PK100

  • Mfr # MC01

  • Zoro # G5640285


product price: $43.59
/pk 100, $0.44/ea

Key Features

Material
magnet
Color
Scarlet Red, Red
Recommended Age
8+ Years
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC01
Zoro #
G5640285
UPC #
94051920103
Country of Origin
China

Details

Material
magnet
Color
Scarlet Red, Red
Recommended Age
8+ Years
Recommended Grade
3+

Description

Basic bar shape feature an opposite pole on each end, creating an interesting arc-shaped magnetic field to explore. Ideal for activities that do not require a lot of lifting power. Poles are stamped with letters. Each bar measures 1.13"L x 0.25"W x 0.25"T. For ages 8+. Each pack includes 100.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.