Zoro Homepage

Supply Closet Magnet Bundle, 80PK

  • Mfr # DO-MAGSET

  • Zoro # G115718460


product price: $94.55
/pk 80, $1.18/ea
Free Shipping & Returns

Key Features

Material
Plastic, Magnet
Includes
six colorful, durable wooden tweezers
Color
Assorted
Recommended Age
8+ years
Size
Block: 2"L x 1"W x 0.50"T, Button: 1.13"D x 0.50"T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-MAGSET
Zoro #
G115718460
UPC #
194629142613
Country of Origin
China

Dimensions

Size
Block: 2"L x 1"W x 0.50"T, Button: 1.13"D x 0.50"T

Details

Material
Plastic, Magnet
Includes
six colorful, durable wooden tweezers
Color
Assorted
Recommended Age
8+ years
Recommended Grade
Grade 3+

Description

Elevate your classroom or home organization with our comprehensive Supply Closet Magnet Bundle, designed for safety, strength, and style. Featuring a 40 big block magnets and 40 button magnets, this kit is perfect for keeping your whiteboards, filing cabinets, and fridges tidy and colorful. The big block magnets are chunky, plastic-encased blocks that flip for different bright colors, each capable of holding up to 20 sheets of paper. Complementing these are our button magnets, which are equally strong and eye-catching, adding a pop of color while securely holding your materials. Both sets of magnets come in convenient display boxes, making it easy to keep your workspace neat and organized. With a total of 80 magnets, this kit ensures you have ample resources to manage your environment efficiently and effectively. Block magnets measure 2"L x 1"W x 0.50"T. Button magnets measure 1.13"D x 0.50"T.


  • Big Block Magnets: Chunky, plastic-encased magnets measuring 2"L x 1"W x 0.50"T, holding up to 20 sheets of paper.
  • Button Magnets: Eye-catching magnets measuring 1.13"D x 0.50"T to brighten up any space while providing strong holding power.
  • Dual-Use: Ideal for whiteboards, filing cabinets, fridges, and other magnetic surfaces.
  • High Quantity: Each set includes 40 magnets, with a total of 80 magnets in the kit for ample organization.
  • Safe and Durable: Magnets are safely encased in plastic, ensuring durability and safety for use in children's environments.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.