Zoro Homepage

Ten Frames Magnet Set with Extra Two-Color Counters Bundle

  • Mfr # DO-TENFRAME

  • Zoro # G716173378


product price: $59.19
/ea

Key Features

Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
2 Large Frames, 4 Small Frames, 60 Magnetic Two-Color Counters, 200 Bonus Magnetic Two-Color Counters
Material
Magnet
Size
Demo Frame: 15"W x 6.19"H, Counter: 1"D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-TENFRAME
Zoro #
G716173378
UPC #
194629142699
Country of Origin
China

Dimensions

Size
Demo Frame: 15"W x 6.19"H, Counter: 1"D

Details

Recommended Age
6+ years
Recommended Grade
Grade 1+
Includes
2 Large Frames, 4 Small Frames, 60 Magnetic Two-Color Counters, 200 Bonus Magnetic Two-Color Counters
Material
Magnet
Color
Multicolor

Description

The Ten Frames Magnet Set with Extra Two-Color Counters Bundle includes Ten Frames Magnet Math Set plus an additional set of 200 Magnetic Two-Color Counters. No flimsy frames--each die cut as a solid rectangle! Ten Frames Magnet Math Set features two sizes of magnetic, dry-erasable frames! Large frames help teachers demonstrate base ten and operation concepts on the classroom whiteboard. Smaller frames are for student practice on lap boards. Includes 2 large demo frames, 4 student frames, and 60 magnetic two-color counters double- sided red/yellow! Plus, the Ten Frames Magnet Set with Extra Two-Color Counters Bundle includes an extra set of 200 magnetic two-color counters! Great for teaching counting and cardinality, operations, base-ten concepts and more. Features flexible magnet material and red/yellow colors to match counters in the most popular math programs. Counters measure 1 each. Demo frames measure 15W x 6.19H.


  • Comprehensive Set: Includes Ten Frames Magnet Math Set with two sizes of magnetic, dry-erasable frames for base ten and operation concepts, along with 60 magnetic two-color counters for interactive learning.
  • Solid Die-Cut Frames: No flimsy frames hereeach frame is die-cut as a solid rectangle, ensuring durability and longevity in classroom use.
  • Versatile Teaching Tools: Large demo frames allow teachers to demonstrate concepts on the whiteboard, while smaller frames are perfect for student practice on lap boards, enhancing engagement and understanding.
  • Extra Counters Included: Bundle includes an additional set of 200 magnetic two-color counters, providing ample resources for teaching counting, cardinality, operations, and base-ten concepts.
  • Flexible and Colorful Counters: Counters feature flexible magnet material and red/yellow colors, matching counters in popular math programs and offering a tactile and visual aid for effective learning experiences.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.