This item is Discontinued.

Downton Abbey Downton Abbey SY-1336OB Serenity 13 x 36 in. Runner; Olive Bronze SY-1336OB

Downton Abbey SY-1336OB Serenity 13 x 36 in. Runner; Olive Bronze (Discontinued)

  • Mfr # SY-1336OB
  • Zoro # G603885032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SY-1336OB
Zoro #
G603885032
UPC #
734573079483
Country of Origin
China

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Features
  • Our Downton Life wall art is expertly screen printed on laundered cotton
  • Features a clever Downton Abbey quote framed by a damask design
  • A fun way to add a bit of humor and Downton style to any space
Care & Content:
  • 100% Cotton
  • Mid-weight woven textile
  • Spot clean only
  • Hand screened patterning
Specifications
  • Color: Olive Bronze
  • Collection: Serenity
  • Size: 13 x 36"
  • Weight: 0.225 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.