Adhesive Sealant, 18 kg, Pail, Black, Silicone Base, Q3-7074
Mfr # 4099942
Zoro # G9179287
product price: $877.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
18 kg
Color
Black
Application
Multipurpose
Adhesive Grouping
Adhesive Sealant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4099942
Zoro #
G9179287
UPC #
-
Country of Origin
United States
Dimensions
Container Size
18 kg
Details
Item
Adhesive Sealant
Container Type
Pail
Color
Black
Application
Multipurpose
Adhesive Grouping
Adhesive Sealant
Series
Q3-7074
Working Time
30 min
Full Cure Time
1 day
Sealant Base
Silicone
Begins to Harden
30 min
Sealant Properties
Flexible
Specific Gravity
1.04
Application Temp. Range
-20 Degrees to 122 Degrees F
Performance Temp. Range
-75 Degrees to 350 Degrees F
Meets
UL 94 HB
Standards
UL 94 HB
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Maximum Performance Temperature
350 Degrees F
Minimum Application Temperature
-20 Degrees F
Minimum Performance Temperature
-75 Degrees F
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
VOC Content Weight
53 g/L
Description
Sealant, Color Black, Application Multipurpose, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Standards UL 94 HB, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 30 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 53 g/L, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F, Minimum Application Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.