Adhesive Sealant
Mfr # 4129741
Zoro # G322253846
product price: $32.29
/eaSold in multiples of 12 for $387.48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4129741
Zoro #
G322253846
UPC #
-
Country of Origin
United States
Description
Adhesive Sealant, Color White, Application Engine Systems, Container Size 10.48 fl oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Sealant Properties High Performance, Standards ASTM D0792, ASTM D412, ASTM D624, EN 45545-2, HL1(R22), HL2(R23), HL3(R24) ASTM D2454, MIL-S-8802E ASTM D2240, Elongation 680 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.