Zoro Homepage

Adhesive Sealant

  • Mfr # 4130784

  • Zoro # G321916094


product price: $2,016.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4130784
Zoro #
G321916094
UPC #
-
Country of Origin
United States

Description

Adhesive Sealant, Color White, Application Engine Systems, Container Size 56.2 lb, Container Type Pail, Finishing Features Paintable, Resistance Properties High Temperature Resistant, Low Temperature Resistant, Sealant Properties High Performance, Standards ASTM D0792, ASTM D412, ASTM D624, EN 45545-2, HL1(R22), HL2(R23), HL3(R24) ASTM D2454, MIL-S-8802E ASTM D2240, Elongation 680 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.