Zoro Homepage

Auto Sealant, 3.6 oz., Black

  • Mfr # 4043374

  • Zoro # G8476478


product price: $11.29
/ea

Key Features

Type
Multipurpose
Temp. Range
-67 Degrees to 356 Degrees F
Expansion Ratio
None
Substrates
Engine, Engine Block Main Seals, Metallic Auto Flanges, Transmission Oil Pans and Axle Cover Seals
Full Cure
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4043374
Zoro #
G8476478
UPC #
-
Country of Origin
United States

Dimensions

Size
3.6 oz
Container Size
3.53 oz

Details

Item
Auto Sealant
Type
Multipurpose
Temp. Range
-67 Degrees to 356 Degrees F
Expansion Ratio
None
Substrates
Engine, Engine Block Main Seals, Metallic Auto Flanges, Transmission Oil Pans and Axle Cover Seals
Full Cure
24 hr
Begins to Harden
24 min
Application
General Purpose
Specific Gravity
1.32
Color
Black
Characteristics
Good Adhesion to Prepared Metallic Substrates, High Modulus
Standards
ASTM
Maximum Operating Temperature
180 Degrees C
Working Time
24 min
Cure Type
Room Temperature
Specific Sealing Application
General Purpose
For Material Type
Glass, Metal
Sealant Type
Gasket Maker
Full Cure Time
1 day
Storage Requirements
Less Than30 Degrees C
Chemical Base
Silicone
Product Form
Paste
Minimum Operating Temperature
-55 Degrees C
Hardness
Shore A
Resistance Properties
Oil Resistant

Description

Auto Sealant, Color Black, Container Size 3.53 oz, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 180 Degrees C, Minimum Operating Temperature -55 Degrees C, Working Time 24 min, Product Form Paste, For Material Type Glass, Metal, Resistance Properties Oil Resistant, Standards ASTM, Chemical Base Silicone, Expansion Ratio None, Hardness Shore A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.