Zoro Homepage

Dispersion, 18 kg, Pail, White, Silicone Base

  • Mfr # 1997645

  • Zoro # G9179390


product price: $1,802.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Color
White
Application
Multipurpose
Adhesive Grouping
Dispersion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1997645
Zoro #
G9179390
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Dispersion
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Dispersion
Working Time
2 hr
Full Cure Time
1 day
Sealant Base
Silicone
Cure Type
Room Temperature
Performance Temp. Range
-40 Degrees to 300 Degrees F
Begins to Harden
120 min
Sealant Properties
Flexible
Application Temp. Range
-20 Degrees to 122 Degrees F
Specific Gravity
1.08
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Minimum Performance Temperature
-40 Degrees F
Maximum Application Temperature
122 Degrees F
Environment
Indoor/Outdoor
Minimum Application Temperature
-20 Degrees F
Maximum Performance Temperature
300 Degrees F
VOC Content Weight
395 g/L

Description

Sealant Dispersion, Color White, Application Multipurpose, Container Size 18 kg, Container Type Pail, Sealant Properties Flexible, Full Cure Time 1 day, Maximum Performance Temperature 300 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 395 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.