Dispersion, 4 kg, Pail, White, Silicone Base, 236
Mfr # 2272971
Zoro # G9179250
product price: $427.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Container Size
4 kg
Color
White
Application
Multipurpose
Adhesive Grouping
Dispersion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2272971
Zoro #
G9179250
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4 kg
Details
Item
Dispersion
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Dispersion
Series
236
Working Time
2 hr
Full Cure Time
1 day
Sealant Base
Silicone
Cure Type
Room Temperature
Performance Temp. Range
-49 Degrees to 392 Degrees F
Sealant Properties
Flexible
Application Temp. Range
-20 Degrees to 122 Degrees F
Begins to Harden
120 min
Specific Gravity
1.08
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Maximum Application Temperature
122 Degrees F
VOC Content Weight
395 g/L
Minimum Performance Temperature
-49 Degrees F
Maximum Performance Temperature
392 Degrees F
Environment
Indoor/Outdoor
Minimum Application Temperature
-20 Degrees F
Description
Sealant Dispersion, Color White, Application Multipurpose, Container Size 4 kg, Container Type Pail, Sealant Properties Flexible, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 2 hr, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 395 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor, Maximum Application Temperature 122 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.