Zoro Homepage

Flowable Sealant, 18 kg, Pail, Clear, Silicone Base, 734

  • Mfr # 4102353

  • Zoro # G8476207


product price: $2,171.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4102353
Zoro #
G8476207
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Description

Sealant, Color Clear, Application Kitchen and Bath, Container Size 18 kg, Container Type Pail, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 28 g/L, Cure Type Moisture

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.