Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowable Sealant, 18 kg, Pail, White, Silicone Base, 734

  • Mfr # 4102341

  • Zoro # G8476170


product price: $2,171.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4102341
Zoro #
G8476170
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Flowable Sealant
Container Type
Pail
Color
White
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
Full Cure Time
1 day
Elongation
315 %
Sealant Base
Silicone
Cure Type
Moisture
Performance Temp. Range
-75 Degrees to 350 Degrees F
Application Temp. Range
-20 Degrees to 122 Degrees F
Specific Gravity
1.03
Begins to Harden
13 min
Sealant Properties
Flexible
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB
Flash Point
180 Degrees F
Viscosity
45000 Centipoise
Standards
UL Classified
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Features
Flowable
Resistance Properties
High Temperature Resistant
Environment
Indoor/Outdoor
VOC Content Weight
28 g/L
Maximum Application Temperature
122 Degrees F
Minimum Performance Temperature
-85 Degrees F
Maximum Performance Temperature
356 Degrees F
Minimum Application Temperature
-20 Degrees F

Description

Sealant, Color White, Application Kitchen and Bath, Container Size 18 kg, Container Type Pail, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 28 g/L, Cure Type Moisture

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.