Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowable Sealant, 204 kg, Pail, Clear, Silicone Base, 734

  • Mfr # 4101950

  • Zoro # G9178867


product price: $21,512.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Pail
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4101950
Zoro #
G9178867
UPC #
-
Country of Origin
United States

Dimensions

Container Size
204 kg

Details

Item
Flowable Sealant
Container Type
Pail
Color
Clear
Application
Kitchen and Bath
Adhesive Grouping
Sealant
Series
734
Working Time
13 min
Full Cure Time
1 day
Elongation
315 %
Sealant Base
Silicone
Cure Type
Moisture
Begins to Harden
13 min
Application Temp. Range
-20 Degrees to 122 Degrees F
Sealant Properties
Flexible
Performance Temp. Range
-75 Degrees to 350 Degrees F
Meets
FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB
Specific Gravity
1.03
Flash Point
189 Degrees F
Viscosity
45000 Centipoise
Standards
UL Classified
For Use On Surface Material
Concrete, Glass, Masonry, Metal, Plastic, Wood
Features
Flowable
VOC Content Weight
28 g/L
Maximum Application Temperature
122 Degrees F
Minimum Application Temperature
-20 Degrees F
Environment
Indoor/Outdoor
Maximum Performance Temperature
356 Degrees F
Minimum Performance Temperature
-85 Degrees F
Resistance Properties
High Temperature Resistant

Description

Sealant, Color Clear, Application Kitchen and Bath, Container Size 204 kg, Container Type Pail, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, For Use On Surface Material Concrete, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 28 g/L, Cure Type Moisture

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.