Glass and Metal Sealant, 18 kg, Pail, White, Silicone Base, 733

  • Mfr # 2468336

  • Zoro # G8476216


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
18 kg
Application
Multipurpose
Adhesive Grouping
Sealant
Series
733
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2468336
Zoro #
G8476216
UPC #
-
Country of Origin
United States

Dimensions

Container Size
18 kg

Details

Item
Glass and Metal Sealant
Container Type
Pail
Color
White
Application
Multipurpose
Adhesive Grouping
Sealant
Series
733
Working Time
15 min
Full Cure Time
1 day
Elongation
500 %
Sealant Base
Silicone
Cure Type
Room Temperature
Meets
FDA 21 CFR 177.2600, NSF 51, UL 94 HB
Specific Gravity
1.03
Application Temp. Range
-20 Degrees to 122 Degrees F
Begins to Harden
15 min
Performance Temp. Range
-75 Degrees to 350 Degrees F
Sealant Properties
Flexible
Standards
UL Classified
For Use On Surface Material
Concrete, Metal, Plastic
Maximum Application Temperature
122 Degrees F
Minimum Performance Temperature
-70 Degrees F
Resistance Properties
Ozone Resistant, Water Resistant
Minimum Application Temperature
-20 Degrees F
VOC Content Weight
22 g/L
Maximum Performance Temperature
350 Degrees F
Environment
Indoor/Outdoor

Description

Sealant, Color White, Application Multipurpose, Container Size 18 kg, Container Type Pail, Resistance Properties Ozone Resistant, Water Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -70 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.